

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40BB17NM 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40BB17NM 1/2 IDLER SPROCKET ; IDLER 1/2" BORE 40 CHAIN SIZE 17T
Roller Chain; 1/2" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Plastic
Part #
40BB17NM 1/2
BDI #
619486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/40BB17NM-1-2/p/619486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.109
EAN
0697950355788
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Plastic
Inch - Metric
Inch
Other Features
0.284 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
40BB17NM 1
Weight / LBS
0.24
Long Description
Roller Chain; 1/2" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Plastic
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Outside Diameter
2.97 Inch | 75.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh