

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40BB26 3/4 IDLER
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40BB26 3/4 IDLER SPROCKET ; 26 TEETH 3/4" BORE DIA
Idler Sprocket; Roller Chain; 3/4" Bore; 40 Chain Size; 1/2" Chain Pitch; 26 Teeth; 1 Row of Teeth; Ball Bearing; Steel
Part #
40BB26 3/4 IDLER
BDI #
21551983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/40BB26-3-4-IDLER/p/21551983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
26
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Sprocket; Roller Chain; 3/4" Bore; 40 Chain Size; 1/2" Chain Pitch; 26 Teeth; 1 Row of Teeth; Ball Bearing; Steel
Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh