

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BB14 X 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BB14 X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE BALL BEARING TYPE 14T
Idler Sprocket; Roller Chain; 3/4" Bore; 50 Chain Size; 5/8" Chain Pitch; 14 Teeth; 1 Row of Teeth; Ball Bearing; Steel
Part #
50BB14 X 3/4
BDI #
23775988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/50BB14-X-3-4/p/23775988
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
14
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Sprocket; Roller Chain; 3/4" Bore; 50 Chain Size; 5/8" Chain Pitch; 14 Teeth; 1 Row of Teeth; Ball Bearing; Steel
Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh