MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BR13 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BR13 1/2 IDLER SPROCKET ; BRONZE BUSH
Roller Chain; 1/2" Bore; 50 Chain Size; 13 Teeth; Sleeve Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Steel
Part #
50BR13 1/2
BDI #
621220
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/50BR13-1-2/p/621220
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.317
EAN
0697950341781
Product Group - BDI
M02312
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Other Features
1.87 Inch Hub Diameter | 0.343 Inch Teeth Width | Bronze Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
50BR13 1/2
Weight / LBS
0.9
Long Description
Roller Chain; 1/2" Bore; 50 Chain Size; 13 Teeth; Sleeve Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Steel
Outside Diameter
2.91 Inch | 73.914 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh