https://www.bdiexpress.com/medias/INDM-GSPKTXX-IDLR-BB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NDd8aW1hZ2UvanBlZ3xhRFUwTDJnM1pDOHhNRFF3T0Rnd01URXdOems1T0M5SlRrUk5MVWRUVUV0VVdGaGZTVVJNVWw5Q1FsOVRVMTh6TURCNE16QXdMbXB3Wnd8OWNiYTQwMjNjNGVkZjc5OWU2NDBiM2QyOTI2NTM1ZDY4ZGE2ZjRjOGUyODdkNDFlZTNhMjVlM2ZmMTNjMWUzNw
https://www.bdiexpress.com/medias/INDM-GSPKTXX-IDLR-BB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NDd8aW1hZ2UvanBlZ3xhRFUwTDJnM1pDOHhNRFF3T0Rnd01URXdOems1T0M5SlRrUk5MVWRUVUV0VVdGaGZTVVJNVWw5Q1FsOVRVMTh6TURCNE16QXdMbXB3Wnd8OWNiYTQwMjNjNGVkZjc5OWU2NDBiM2QyOTI2NTM1ZDY4ZGE2ZjRjOGUyODdkNDFlZTNhMjVlM2ZmMTNjMWUzNw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60BB13HSS X 5/8 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60BB13HSS X 5/8 MTO SPROCKET
Idler Sprocket; Roller Chain; 5/8" Bore; 60 Chain Size; 3/4" Chain Pitch; 13 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Stainless Steel
Part #
60BB13HSS X 5/8 MTO
BDI #
24929500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/60BB13HSS-X-5-8-MTO/p/24929500
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Sprocket; Roller Chain; 5/8" Bore; 60 Chain Size; 3/4" Chain Pitch; 13 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Stainless Steel
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.49 Inch | 88.646 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


