

TSUBAKI
TSUBAKI
H24BB28
TSUBAKI TSUBAKI
Description
24BB28 ; POR SB 40MM HARDENED SPROCKET
Idler Chain Sprocket; Roller Chain; 24B-1 Chain Size; 28 Teeth; Ball Bearing; 38.1MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 14.213MM Outside Diameter
Part #
H24BB28
BDI #
921560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/H24BB28/p/921560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
9.688
EAN
0696223034252
Product Group - BDI
M02312
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
47.04665
Product Detail
Idler Chain Sprocket
Product Specification
Idler Chain Sprocket; Roller Chain; 24B-1 Chain Size; 28 Teeth; Ball Bearing; 38.1MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 14.213MM Outside Diameter
Long Description
Idler Chain Sprocket; Roller Chain; 24B-1 Chain Size; 28 Teeth; Ball Bearing; 38.1MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 14.213MM Outside Diameter