https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-I-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OXxpbWFnZS9qcGVnfGFHVmhMMmcwWmk4eE1EYzNNVEEwT0RBd05UWTJNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOUpYek13TUhnek1EQXVhbkJufDgxZDU5Y2E5MzlkNTRlZjNiNzhhZGM2NDVjZjYyMDE5NDZmOGYxZGIxNzc5YmMzNTc5NzQ2ZjI5ZjY3ZWQ1NDA
https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-I-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OXxpbWFnZS9qcGVnfGFHVmhMMmcwWmk4eE1EYzNNVEEwT0RBd05UWTJNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOUpYek13TUhnek1EQXVhbkJufDgxZDU5Y2E5MzlkNTRlZjNiNzhhZGM2NDVjZjYyMDE5NDZmOGYxZGIxNzc5YmMzNTc5NzQ2ZjI5ZjY3ZWQ1NDA
BREWER MACH AND GEAR
BREWER MACH AND GEAR
16H1-F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
16H1-F BELT IDLER PULLEY ; 1" BORE 1" BW H 1/2" BP 16T
Synchronous Belt; 1" Bore; 1" Belt Width; H Belt Series; 1/2" Belt Pitch; 16 Teeth; Needle Bearing; No Flange; 2.494" Outside Diameter; Steel
Part #
16H1-F
BDI #
21436926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/16H1-F/p/21436926
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.422
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
H
Belt Pitch
1/2 Inch
Number of Teeth
16
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Inch
Other Features
Used with SO2 Idler Shaft
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Weight / LBS
0.93
Long Description
Synchronous Belt; 1" Bore; 1" Belt Width; H Belt Series; 1/2" Belt Pitch; 16 Teeth; Needle Bearing; No Flange; 2.494" Outside Diameter; Steel
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.49 Inch | 63.246 Millimeter
Bore
1 Inch | 25.4 Millimeter
Face Width
1.063 Inch | 27 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

