https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-SB-BB-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NTd8aW1hZ2UvanBlZ3xhRGt4TDJneU5pOHhNRFF3T0Rrek5qRTBORGt5Tmk5SlRrUkhRVlJRVEZsWVdGaGZTVVJNVWw5VFFsOUNRbDlPVUY4ek1EQjRNekF3TG1wd1p3fDE1OGU3OGNmNjliMjczMTJiOWM0NWJiMWU4NzBkNGFkOTBkM2UzYWZjMzgxNjIzMmI2ZmM4YmI0ODg5NWJkN2U
https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-SB-BB-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NTd8aW1hZ2UvanBlZ3xhRGt4TDJneU5pOHhNRFF3T0Rrek5qRTBORGt5Tmk5SlRrUkhRVlJRVEZsWVdGaGZTVVJNVWw5VFFsOUNRbDlPVUY4ek1EQjRNekF3TG1wd1p3fDE1OGU3OGNmNjliMjczMTJiOWM0NWJiMWU4NzBkNGFkOTBkM2UzYWZjMzgxNjIzMmI2ZmM4YmI0ODg5NWJkN2U
GATES
GATES
NP-21-IDLR-SPRK
GATES GATES
Description
NP-21-IDLR-SPRK IDLER SPROCKET ; NON-RETURNABLE
Synchronous Belt Idler Pulley; 21MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 32 Teeth; Ball Bearing; No Flange; Nickel Plated Steel
Part #
77201511
BDI #
17225406
Details
751.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/NP-21-IDLR-SPRK/p/17225406
Your Price
$ 751.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.76
EAN
0072053939972
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
8M
Belt Pitch
8 Millimeter
Number of Teeth
32
Bearing Type
Ball Bearing
Flanges
No
Material
Nickel Plated Steel
Inch - Metric
Metric
Other Features
Poly Chain GT | 3/4"-16 Thread Size
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
3.88
Long Description
Synchronous Belt Idler Pulley; 21MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 32 Teeth; Ball Bearing; No Flange; Nickel Plated Steel
Belt Width
0.827 Inch | 21 Millimeter
Face Width
1.24 Inch | 31.496 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


