BREWER MACH AND GEAR
BREWER MACH AND GEAR
MSL
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
MSL SPRNG LOADED AUTO SENSOR ; 3IN MAX TRAVL VERTICLE MNT
Base Mounted; 1-1/2" Shaft Diameter; 6" Overall Length; ; 3-3/16" Overall Height; Adjustable
Part #
MSL
BDI #
22139035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/MSL/p/22139035
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
8.16
Product Group - BDI
E02300
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
SO5 - SO6 Shaft
Shaft Length
4 | 6
Thread Size
1-14
Material
Cast Iron
Inch - Metric
Inch
Other Features
Spring Loaded | 4 Slots
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Weight / LBS
18
Long Description
Base Mounted; 1-1/2" Shaft Diameter; 6" Overall Length; ; 3-3/16" Overall Height; Adjustable
Overall Length
6 Inch | 152.4 Millimeter
Overall Height
3.188 Inch | 80.975 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



