https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTN-GALV-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NXxpbWFnZS9qcGVnfGFHTTFMMmhqTXk4eE1ESTBORGsyT1RRMk16Z3pPQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkU1ZlIwRk1WbDlhVGw4ek1EQjRNekF3TG1wd1p3fDFmNjhlZWEyNmVlYjdlMDVkMmIwNzIwYTMzODcyNGI0NjdkY2NhNjkwZGU0NjhjNDRlYmY3Zjc3YjZkMTdlMGI
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTN-GALV-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NXxpbWFnZS9qcGVnfGFHTTFMMmhqTXk4eE1ESTBORGsyT1RRMk16Z3pPQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkU1ZlIwRk1WbDlhVGw4ek1EQjRNekF3TG1wd1p3fDFmNjhlZWEyNmVlYjdlMDVkMmIwNzIwYTMzODcyNGI0NjdkY2NhNjkwZGU0NjhjNDRlYmY3Zjc3YjZkMTdlMGI
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT N45 TENSIONER INCH GALV
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT N45 TENSIONER INCH GALV
Idler Tensioner; Base Mounted; 7.87" Overall Length; 4.53" Overall Width; 12.505" Overall Height; Adjustable; Powder Metal
Part #
RT N45 TENSIONER INCH GALV
BDI #
23186028
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-N45-TENSIONER-INCH-GALV/p/23186028
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.946
EAN
0685144174932
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M20X50
Thread Size
3/4-10
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Inch
Other Features
Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 7.87" Overall Length; 4.53" Overall Width; 12.505" Overall Height; Adjustable; Powder Metal
Overall Height
12.505 Inch | 317.627 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
7.87 Inch | 199.898 Millimeter
Overall Width
4.53 Inch | 115.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

