Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TH-1 https://www.bdiexpress.com/medias/INDUSTXXXXXX-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5ODR8aW1hZ2UvanBlZ3xhREUxTDJobVppOHhNRFF5T0RnNE1EazBOVEU0TWk5SlRrUlZVMVJZV0ZoWVdGaGZWRWhmTXpBd2VETXdNQzVxY0djfGRlOWM4MTJiOGFiMDYwMDA3ZjdjZGQyNzA3OTdiNTI4M2MxNzQ1MDFhOGQwOTM0ZGY5ZGE2NDk0YWFhOTlhOWU
21542377 Idler Tensioners 

TSUBAKI TSUBAKI

TH-1

Description

TH-1 CHAIN TENSIONER ; FOR CHAIN SIZE 35-40

Idler Tensioner; Linear; 63MM Overall Length; 48.5MM Overall Width; 91.5MM Overall Height; Adjustable

Part #

TH-1

BDI #
21542377

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.544
EAN
0097039448804
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Linear
Used With
Idler Sprocket
Mounting Bolts
M6
Inch - Metric
Metric
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Long Description
Idler Tensioner; Linear; 63MM Overall Length; 48.5MM Overall Width; 91.5MM Overall Height; Adjustable
Overall Height
3.602 Inch | 91.5 Millimeter
Overall Width
1.909 Inch | 48.5 Millimeter
Overall Length
2.48 Inch | 63 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh