23187016
Mechanical Power Transmission
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT N15 TENSIONER MM GALV
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT N15 TENSIONER MM GALV
Tensioner; Chain/Belt; Neoprene Element Material; Elastomeric Style; Metallic Color; M8 X 25 Mounting Bolt Size; 45MM Outside Diameter; 64MM Length
Part #
68514485258
BDI #
23187016
Details
167.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/RT-N15-TENSIONER-MM-GALV/p/23187016
Your Price
$ 167.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111533
Weight / Kilogram
0.272
EAN
0685144852588
Product Group - BDI
M02342
Noun
Tensioner
Manufacturer URL
https://www.timken.com
Product Detail
Tensioner
Product Specification
Tensioner; Chain/Belt; Neoprene Element Material; Elastomeric Style; Metallic Color; M8 X 25 Mounting Bolt Size; 45MM Outside Diameter; 64MM Length
Long Description
Tensioner; Chain/Belt; Neoprene Element Material; Elastomeric Style; Metallic Color; M8 X 25 Mounting Bolt Size; 45MM Outside Diameter; 64MM Length


