

MASTER POWER TRANS
MASTER POWER TRANS
320TM8A 38.4 A1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
320TM8A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 38.4:1 Ratio; 320TC Frame; C-Face Quill Input Type; Shaft Output Type; 46 Output RPM; Direct Mounted; Helical
Part #
320TM8A 38.4 A1 STD
BDI #
289095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/320TM8A-38-4-A1-STD/p/289095
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
399.161
EAN
0887726182988
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
38.4:1
Mounting Frame
320TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
45.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
46
Gearing
Helical
Manufacturer's Series
TM8
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
10300Lbs
Base Included
Yes
Input Rating value plus um
50.5HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
65717In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
320TM8A 38.4 A1 APG REDUCER
Manufacturer Internal Number
6M85553
Weight / LBS
880
Long Description
Speed Reducer; APG; Parallel; 38.4:1 Ratio; 320TC Frame; C-Face Quill Input Type; Shaft Output Type; 46 Output RPM; Direct Mounted; Helical
Center Distance
3.79 Inch | 96.266 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Output Shaft Length
7.25 Inch | 184.15 Millimeter
Overall Height
24.36 Inch | 618.744 Millimeter
Base to Center of Output Shaft
15.21 Inch | 386.334 Millimeter
Nominal Center Distance
3.79 Inch | 96.266 Millimeter
Overall Width
18.25 Inch | 463.55 Millimeter
Base to Center of Input Shaft
11.42 Inch | 290.068 Millimeter
Output Shaft Diameter
3.625 Inch | 92.075 Millimeter
Overall Length
32.47 Inch | 824.738 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh