TXT109AT ATV TAPER BUSHED REDCR https://www.bdiexpress.com/medias/INDDODSPDRED-TA-PL-S-BU-TAS-M-241066-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODF8aW1hZ2UvanBlZ3xhRE14TDJnMVl5OHhNRFF5TWpVd01qVTRPRFEwTmk5SlRrUkVUMFJUVUVSU1JVUmZWRUZmVUV4ZlUxOUNWVjlVUVZOZlRWOHlOREV3TmpaZk16QXdlRE13TUM1cWNHY3wyNTQwMTFiMWIyMDQ2NzhmNDg1MmY4NDI3ZDIyY2JkOGZmMGUzY2Q2OTIzOGIxOWNmMmI2MWJiZmRmMTEzOGJl
270672 Parallel Shafts 

DODGE DODGE

TXT109AT ATV TAPER BUSHED REDCR

Description

OBS USE 27948482 - NOT AVAILABLE IN US

Speed Reducer; TORQUE-ARM; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

TXT109AT ATV TAPER BUSHED REDCR

BDI #
270672

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
21.29
EAN
0782475507771
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
9:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
194.4
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT109AT,ATV TAPER BUSH REDUCER
Manufacturer Internal Number
241092
Weight / LBS
45
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
3.18 Inch | 80.772 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Input Shaft Length
3.29 Inch | 83.566 Millimeter
Center Distance
3.18 Inch | 80.772 Millimeter
Overall Width
7.13 Inch | 181.102 Millimeter
Overall Length
9.09 Inch | 230.886 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh