Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

276109 https://www.bdiexpress.com/medias/INDMPESRACSRY-S-WRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MjB8aW1hZ2UvanBlZ3xhRFl6TDJobE9DODVNRGMzTmpVME9UYzROVGt3TG1wd1p3fGQ4OWUwOWY0MWNhNmYxOWQzZGFlNTIyYjA1Nzk1NTE2ZDljYWY1NGQ4NTVkZTFmZThkODY5OGYxYjk5NTg3ZDM
285273 Reducer Accessories 

MASTER POWER TRANS MASTER POWER TRANS

276109

Description

276109 WORM SHAFT ; C262

Worm Shaft; For Reducer Part Number MASTER COMBOGEAR C262B | C262S | C262T; COMBINATION TIGEAR; 80 To 1 Ratio

Part #

276109

BDI #
285273

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
EAN
0887726254579
Product Group - BDI
M02284
Part Type
Worm Shaft
Reducer Part Number
MASTER COMBOGEAR C262B | C262S | C262T
Inch - Metric
Inch
Other Features
COMBINATION TIGEAR | 80 To 1 Ratio
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.10.50.00
Noun
Shaft
Keyword String
Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6276109
Weight / LBS
0.00441
Long Description
Worm Shaft; For Reducer Part Number MASTER COMBOGEAR C262B | C262S | C262T; COMBINATION TIGEAR; 80 To 1 Ratio