BISON GEAR & ENG
BISON GEAR & ENG
027M725K0080
BISON GEAR & ENG BISON GEAR & ENG
Description
027M725K0080 HYPOID METRIC GEARMOTOR ; POWERSTAR 725 3PH 150W 230/460VAC 80:1
Gear Unit; Right Angle; 80:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm-Spiral Bevel; 725 Series
Part #
027M725K0080
BDI #
21437158
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/027M725K0080/p/21437158
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
9.98
EAN
0845171011130
Product Group - BDI
M02282
Tradename
POWERSTAR
Reducer Type
Right Angle
Nominal Ratio
80:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
21.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
21
Gearing
Worm-Spiral Bevel
Manufacturer's Series
725
Mounting Position
Wall
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
619.499Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
55Nm
Fan Cooling
No
Other Features
Compact Profile | Inverter Duty
Motor HP, KW if motor included
150W
Motor RPMs if motor included
1750
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
21.99996
Long Description
Gear Unit; Right Angle; 80:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm-Spiral Bevel; 725 Series
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
15.374 Inch | 390.5 Millimeter
Overall Width
4.646 Inch | 118 Millimeter
Overall Height
6.66 Inch | 169.164 Millimeter
Base to Center of Output Shaft
2.106 Inch | 53.5 Millimeter
Output Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh