Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

08UBBQ3A112A5C-54C ULTRAMITE https://www.bdiexpress.com/medias/INDFALSPDRED-UB-RA-MTRA-HS-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDF8aW1hZ2UvanBlZ3xhR1poTDJnek15ODVOamMyTURBM05EQTNOalEyTG1wd1p3fGM1NDA0NjgwNjdkYzc2NDAzNzFmZTE3MGE0MTA5YTM0NGMwMjI2MDI2OTc1MmIwNzQ3YWFhOWQ5YzU2YTA3OGQ
18103678 Right Angle Shafts 

FALK FALK

08UBBQ3A112A5C-54C ULTRAMITE

Description

08UBBQ3A112A5C-54C ULTRAMITE ; HELICAL BEVEL GEARMOTOR

Gear Unit; Right Angle; 110:1 Ratio; 182TC/184TC; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Bevel; 1000 Series; 1-1/8" Input Shaft Diameter

Part #

08UBBQ3A112A5C-54C ULTRAMITE

BDI #
18103678

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
180.48
EAN
0782934149382
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Right Angle
Nominal Ratio
110:1
Mounting Frame
182TC/184TC
Input Type
Motor Adapter
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
15.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
16
Gearing
Helical-Bevel
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
Yes
Input Rating value plus um
6.48HP
Housing Material And Finish
Cast Iron
Output Torque
23900In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Model A | With Flange Motor Adapter
Motor RPMs if motor included
1750
Motor Frame Size if motor included
182TC/184TC
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
208-230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
08UBBQ3A112A_C ULTRAMITE 107.1:1
Manufacturer Internal Number
4762776
Weight / LBS
265
Long Description
Gear Unit; Right Angle; 110:1 Ratio; 182TC/184TC; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Bevel; 1000 Series; 1-1/8" Input Shaft Diameter
Base to Center of Input Shaft
7.76 Inch | 197.104 Millimeter
Bolt Hole Diameter
0.91 Inch | 23.114 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Input Shaft Length
2.63 Inch | 66.802 Millimeter
Center Distance
0.59 Inch | 14.986 Millimeter
Overall Length
20.32 Inch | 516.128 Millimeter
Overall Width
9.84 Inch | 249.936 Millimeter
Base to Center of Output Shaft
8.35 Inch | 212.09 Millimeter
Output Bore
2.375 Inch | 60.325 Millimeter
Nominal Center Distance
0.59 Inch | 14.986 Millimeter
Overall Height
9.84 Inch | 249.936 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh