GROVE GEAR
GROVE GEAR
EL-H821-80-H-16
GROVE GEAR GROVE GEAR
Description
EL-H821-80-H-16 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Speed Reducer; Right Angle; 80:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-H Series; 5/8" Input Shaft Diameter
Part #
EL-H821-80-H-16
BDI #
430285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/EL-H821-80-H-16/p/430285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.72
EAN
0662959009109
Product Group - BDI
M02282
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
80:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
21.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
21
Gearing
Worm
Manufacturer's Series
EL-H
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.304HP
Housing Material And Finish
Aluminum
Output Torque
547In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EL8210511.16
Weight / LBS
17
Long Description
Speed Reducer; Right Angle; 80:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-H Series; 5/8" Input Shaft Diameter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
8.22 Inch | 208.788 Millimeter
Overall Height
6.88 Inch | 174.752 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.63 Inch | 66.802 Millimeter
Base to Center of Input Shaft
4.69 Inch | 119.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh