Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/in/en/_ui/desktop/green/images/missing-product-300x300-en.jpg GW7004 750/1 WR 182TC SINGLE OUTPUT
23689317 Right Angle Shafts 

HUB CITY HUB CITY

GW7004 750/1 WR 182TC SINGLE OUTPUT

Description

0270-02598;GW7004 750/1WR182TC SNGL O/P ; POR WORM GEAR DRIVE NON RETURNABLE

Speed Reducer; Right Angle; 750:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GW70D Series; 1-1/8" Input Shaft Diameter

Part #

GW7004 750/1 WR 182TC SINGLE OUTPUT

BDI #
23689317

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
216.9
EAN
0662961000415
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
750:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
2.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.4
Gearing
Worm
Manufacturer's Series
GW70D
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
2.13HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
33682In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal | 6209Lbs Low Speed Overhung Load Capacity
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0270-02598
Weight / LBS
482
Long Description
Speed Reducer; Right Angle; 750:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GW70D Series; 1-1/8" Input Shaft Diameter
Center Distance
7 Inch | 177.8 Millimeter
Output Shaft Length
5.65 Inch | 143.51 Millimeter
Base to Center of Input Shaft
18.91 Inch | 480.314 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
23.41 Inch | 594.614 Millimeter
Nominal Center Distance
7 Inch | 177.8 Millimeter
Bolt Hole Diameter
1 Inch | 25.4 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Base to Center of Output Shaft
7.59 Inch | 192.786 Millimeter
Overall Length
24.9 Inch | 632.46 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh