

NORD GEAR CORP.
NORD GEAR CORP.
SK 1SI63JH-56C FLEXBLOC
NORD GEAR CORP. NORD GEAR CORP.
描述
NORD GEAR CORP. SK 1SI63JH-56C FLEXBLOC
Worm Speed Reducer; Right Angle; N56C Motor Adapter Input; Solid Shaft Output; Foot Mounting; Covering Arm; Flexbloc
制造商部件号
SK 1SI63JH-56C FLEXBLOC
BDI部件号
27462631
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/SK-1SI63JH-56C-FLEXBLOC/p/27462631
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; N56C Motor Adapter Input; Solid Shaft Output; Foot Mounting; Covering Arm; Flexbloc
详细描述
Worm Speed Reducer; Right Angle; N56C Motor Adapter Input; Solid Shaft Output; Foot Mounting; Covering Arm; Flexbloc