MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10085 9 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10085 9 1/2 TAPERED BUSHING ; 9 1/2" BORE
Shaft Bushing; 9-1/2" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing
Part #
10085 9 1/2
BDI #
614455
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/10085-9-1-2/p/614455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
78.93
EAN
0697950751504
Product Group - BDI
M02194
Bushing Series
10085
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
174
Long Description
Shaft Bushing; 9-1/2" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh