MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10085-CSB 7 ALTERED ITEM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10085-CSB 7 ALTERED ITEM
Bushing, Shaft; 7" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
10085-CSB 7 ALTERED ITEM
BDI #
21562358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/10085-CSB-7-ALTERED-ITEM/p/21562358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M00134
Bushing Series
10085
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 7" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Yes Keyway; Taper Lock Bushing
Outside Diameter
14.75 Inch | 374.65 Millimeter
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Bore
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh