TIMKEN
TIMKEN
1108-16MM
TIMKEN TIMKEN
Description
1108-16MM TAPER BUSHING ; 101753531
Shaft Bushing; 16MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
Part #
1108-16MM
BDI #
24310940
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1108-16MM/p/24310940
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.172
EAN
0070964060327
Product Group - BDI
M02194
Bushing Series
1108
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Long Description
Shaft Bushing; 16MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.511 Inch | 38.379 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh