MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3030 2.756
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3030 2.756 TAPER LOCK BUSHING ; MTO
Bushing, Shaft; 2.756" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
3030 2.756
BDI #
25856337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3030-2-756/p/25856337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 2.756" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Yes Keyway; Taper Lock Bushing
Bore
2.756 Inch | 70.002 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh