MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4545 X 90MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4545 X 90MM TAPER LOCK BUSHING ; 90MM BORE 6-3/8" OD 4-1/2" LN
Bushing, Shaft; 90MM Bore; 161.925MM Outside Diameter; 114.3MM Length Thru Bore; 4545 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
4545 X 90MM
BDI #
23662003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4545-X-90MM/p/23662003
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 90MM Bore; 161.925MM Outside Diameter; 114.3MM Length Thru Bore; 4545 Bushing Series; Yes Keyway; Taper Lock Bushing
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh