MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6050 X 150MM 36X8.4MM KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6050 X 150MM 36X8.4MM KW BUSHING ; 150MM BORE 9-1/4" OD 5" LTB CI
Bushing, Shaft; 150MM Bore; 234.95MM Outside Diameter; 127MM Length Thru Bore; 6050 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
6050 X 150MM 36X8.4MM KW
BDI #
26021921
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/6050-X-150MM-36X8-4MM-KW/p/26021921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
6050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 150MM Bore; 234.95MM Outside Diameter; 127MM Length Thru Bore; 6050 Bushing Series; Yes Keyway; Taper Lock Bushing
Bore
5.906 Inch | 150 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh