https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-PBQR2-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNTV8aW1hZ2UvanBlZ3xhREJrTDJnMVl5OHhNRFEyT1RNd05qQTBNRE0xTUM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5UVFsRlNNbDlMVjE4ek1EQjRNekF3TG1wd1p3fDE1ZTg4YTJmN2Y4MmQyZTdlZWM1MjAxODkyNjMxMDEwYzk4ZTM0Zjc0ZjExYzYwNjNhYmIyNDYyNjBlZTYwZTA
https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-PBQR2-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNTV8aW1hZ2UvanBlZ3xhREJrTDJnMVl5OHhNRFEyT1RNd05qQTBNRE0xTUM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5UVFsRlNNbDlMVjE4ek1EQjRNekF3TG1wd1p3fDE1ZTg4YTJmN2Y4MmQyZTdlZWM1MjAxODkyNjMxMDEwYzk4ZTM0Zjc0ZjExYzYwNjNhYmIyNDYyNjBlZTYwZTA
DODGE
DODGE
B X 2-3/8-KW
DODGE DODGE
Description
B X 2-3/8-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 2-3/8" BORE
Shaft Bushing; 2-3/8" Bore; 2-5/8" Outside Diameter; 1-15/16" Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing
Part #
B X 2-3/8-KW
BDI #
21832002
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/B-X-2-3-8-KW/p/21832002
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.703
EAN
0782477472756
Product Group - BDI
M02194
Bushing Series
B
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 2-3/8" Bore; 2-5/8" Outside Diameter; 1-15/16" Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
2.625 Inch | 66.675 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

