TIMKEN
TIMKEN
FL-2-3/8
TIMKEN TIMKEN
Description
FL-2-3/8 ; QD BUSHING
Shaft Bushing; 2-3/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; Keyway; QD Bushing
Part #
FL-2-3/8
BDI #
17058960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/FL-2-3-8/p/17058960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.407
EAN
0046684285319
Product Group - BDI
M02194
Bushing Series
FL
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Long Description
Shaft Bushing; 2-3/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; Keyway; QD Bushing
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh