TIMKEN
TIMKEN
FQ-2-3/16
TIMKEN TIMKEN
Description
FQ-2-3/16 ; QD FLANGELESS
2-3/16" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FQ Bushing Series; Keyway; QD Bushing
Part #
FQ-2-3/16
BDI #
222763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/FQ-2-3-16/p/222763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.769
EAN
0785201555312
Product Group - BDI
M02194
Bushing Series
FQ
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
FQ-2-3/16
Weight / LBS
6.1
Long Description
2-3/16" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FQ Bushing Series; Keyway; QD Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh