https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-G1-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTF8aW1hZ2UvanBlZ3xhR1E0TDJneFlpOHhNRFEyT1RNd056UTRNakUwTWk5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5SE1WOUxWekZmTXpBd2VETXdNQzVxY0djfGE5M2EwMmYyYjFmMjQ0NGM5NzIyODNjYTZhMDg0MjQzMTllYTM0NjM0MTI0NWI4NmRiYTdkODc1YTBjYjI5MjY
https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-G1-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTF8aW1hZ2UvanBlZ3xhR1E0TDJneFlpOHhNRFEyT1RNd056UTRNakUwTWk5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5SE1WOUxWekZmTXpBd2VETXdNQzVxY0djfGE5M2EwMmYyYjFmMjQ0NGM5NzIyODNjYTZhMDg0MjQzMTllYTM0NjM0MTI0NWI4NmRiYTdkODc1YTBjYjI5MjY
DODGE
DODGE
G X 10MM-KW
DODGE DODGE
Description
G X 10MM-KW SPLIT TAPER BUSHING ; BUSH SIZE G X 10MM BORE
Shaft Bushing; 10MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Part #
G X 10MM-KW
BDI #
22264639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/G-X-10MM-KW/p/22264639
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.137
EAN
0782477473814
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 10MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Bore
0.394 Inch | 10 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.172 Inch | 29.769 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

