TIMKEN
TIMKEN
J-100MM
TIMKEN TIMKEN
Description
J-100MM QD BUSHING ; 101754425
Shaft Bushing; 100MM Bore; 130.759MM Outside Diameter; 114.3MM Length Thru Bore; J Bushing Series; Keyway; QD Bushing
Part #
J-100MM
BDI #
24312332
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/J-100MM/p/24312332
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.876
EAN
0070964164469
Product Group - BDI
M02194
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Weight / LBS
18
Long Description
Shaft Bushing; 100MM Bore; 130.759MM Outside Diameter; 114.3MM Length Thru Bore; J Bushing Series; Keyway; QD Bushing
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh