MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
JA 12MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
JA 12MM BUSHING ; 12MM BORE GREY CAST IRON
Bushing, Shaft; 12MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Yes Keyway; QD Bushing
Part #
JA 12MM
BDI #
21536096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JA-12MM/p/21536096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 12MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Yes Keyway; QD Bushing
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh