MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
JA 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
JA 7/16 QD BUSHING ; 7/16" BORE
Shaft Bushing; 7/16" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; No Keyway; QD Bushing
Part #
JA 7/16
BDI #
609181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JA-7-16/p/609181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.249
EAN
0697950037004
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
JA 7/16
Weight / LBS
0.52
Long Description
Shaft Bushing; 7/16" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; No Keyway; QD Bushing
Length Thru Bore
1.063 Inch | 27 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh