MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
JS 2 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
JS 2 7/16 QD BUSHING ; QD SHORT
Shaft Bushing; 2-7/16" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing
Part #
JS 2 7/16
BDI #
609187
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JS-2-7-16/p/609187
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
8.62
EAN
0697950099378
Product Group - BDI
M02194
Bushing Series
JS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
19
Long Description
Shaft Bushing; 2-7/16" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh