MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
JS 3 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
JS 3 15/16 QD BUSHING ; 3-15/16" BORE 5.148" OD 3-3/8" LTAPERED
Shaft Bushing; 3-15/16" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing
Part #
JS 3 15/16
BDI #
609189
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JS-3-15-16/p/609189
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.44
EAN
0697950099408
Product Group - BDI
M02194
Bushing Series
JS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
12
Long Description
Shaft Bushing; 3-15/16" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh