MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MS 4 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MS 4 15/16 QD BUSHING ; QD SHORT
Shaft Bushing; 4-15/16" Bore; 6-1/2" Outside Diameter; 4-13/16" Length Thru Bore; MS Bushing Series; Keyway; QD Bushing
Part #
MS 4 15/16
BDI #
609527
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MS-4-15-16/p/609527
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
11.79
EAN
0697950099668
Product Group - BDI
M02194
Bushing Series
MS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
26
Long Description
Shaft Bushing; 4-15/16" Bore; 6-1/2" Outside Diameter; 4-13/16" Length Thru Bore; MS Bushing Series; Keyway; QD Bushing
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh