MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MXT-STL605 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MXT-STL605 15/16 MXT SHAFT BUSHING ; POR MXT TYPE STEEL
Bushing, Shaft; 5-15/16" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XT60 Bushing Series; Yes Keyway; XT Bushing
Part #
MXT-STL605 15/16
BDI #
17800414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MXT-STL605-15-16/p/17800414
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
21.928
EAN
0697950523378
Product Group - BDI
M00134
Bushing Series
XT60
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 5-15/16" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XT60 Bushing Series; Yes Keyway; XT Bushing
Bore
5.938 Inch | 150.825 Millimeter
Outside Diameter
11.938 Inch | 303.225 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


