MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MXT45 100MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MXT45 100MM BUSHING ; CONVEYOR BUSHING CI
Bushing, Shaft; 100MM Bore; 203.2MM Outside Diameter; 84.15MM Length Thru Bore; XT45 Bushing Series; Yes Keyway; XT Bushing
Part #
MXT45 100MM
BDI #
21516142
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MXT45-100MM/p/21516142
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.9
Product Group - BDI
M02194
Bushing Series
XT45
Keyway Yes/No
Yes
Bushing Style
XT
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 100MM Bore; 203.2MM Outside Diameter; 84.15MM Length Thru Bore; XT45 Bushing Series; Yes Keyway; XT Bushing
Outside Diameter
8 Inch | 203.2 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh