CONTINENTAL
CONTINENTAL
PS-4 ; 15/16
CONTINENTAL CONTINENTAL
Description
PS-4 ; 15/16 BUSHING
4-15/16" Bore; 8-1/4" Outside Diameter; 6-1/2" Length Thru Bore; PS Bushing Series; Keyway; QD Bushing Style
Part #
PS-4 ; 15/16
BDI #
412864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/PS-4-;-15-16/p/412864
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
35.38
EAN
0037256306051
Product Group - BDI
M02194
Bushing Series
PS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Short Bushing
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181460
Weight / LBS
78
Long Description
4-15/16" Bore; 8-1/4" Outside Diameter; 6-1/2" Length Thru Bore; PS Bushing Series; Keyway; QD Bushing Style
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh