TSUBAKI
TSUBAKI
S1-85MM
TSUBAKI TSUBAKI
Description
S1 85MM ; POR BUSHING
Bushing, Shaft; 85MM Bore; 117.475MM Outside Diameter; 111.252MM Length Thru Bore; S1 Bushing Series; Yes Keyway; Split Taper Bushing
Part #
S1-85MM
BDI #
927993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S1-85MM/p/927993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.129
EAN
0696233109926
Product Group - BDI
M02194
Bushing Series
S1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 85MM Bore; 117.475MM Outside Diameter; 111.252MM Length Thru Bore; S1 Bushing Series; Yes Keyway; Split Taper Bushing
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Length Thru Bore
4.38 Inch | 111.252 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh