TSUBAKI
TSUBAKI
SD-2
TSUBAKI TSUBAKI
Description
SD-2 QD BUSHING
2" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; No Keyway; QD Bushing
Part #
SD-2
BDI #
928672
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SD-2/p/928672
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.68
EAN
0097039384188
Product Group - BDI
M02194
Bushing Series
SD
Keyway Yes/No
No
Bushing Style
QD
Other Features
Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
1.5
Long Description
2" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; No Keyway; QD Bushing
Outside Diameter
2.187 Inch | 55.55 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh