CONTINENTAL
CONTINENTAL
W-7 ; 1/4 MPB
CONTINENTAL CONTINENTAL
Description
W-7 ; 1/4 MPB BUSHING
7-1/4" Bore; 17/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; No Keyway; QD Bushing Style
Part #
W-7 ; 1/4 MPB
BDI #
413252
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W-7-;-1-4-MPB/p/413252
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
75.75
EAN
0037256309939
Product Group - BDI
M02194
Bushing Series
W
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
W-7 1/4 MPB BUSHING
Manufacturer Internal Number
20181848
Weight / LBS
167
Long Description
7-1/4" Bore; 17/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; No Keyway; QD Bushing Style
Bore
7.25 Inch | 184.15 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


