

STAFFORD
STAFFORD
2L600
STAFFORD STAFFORD
Description
2L600 SHAFT COLLAR ; POR 6" TWO-PIECE SPLIT CLAMP-TYPE STEEL
Collar, Shaft; 6" Bore; Steel; Two Piece Split; 7.750" Outside Diameter; 1" Width; 1/2-20 X 1-1/4 Clamp Screw; No Keyway
Part #
2L600
BDI #
22885855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2L600/p/22885855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
2.224
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/2-20 X 1-1/4
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.staffordmfg.com
Weight / LBS
4.91
Long Description
Collar, Shaft; 6" Bore; Steel; Two Piece Split; 7.750" Outside Diameter; 1" Width; 1/2-20 X 1-1/4 Clamp Screw; No Keyway
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh