https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-BSTL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyODV8aW1hZ2UvanBlZ3xhR1JpTDJoaU5pOHhNREEzTmpNek1UWXpPRGd4TkM5SlRrUllXRmhNUTB0RFRGSmZRMTh4VTA5TVgwSlRWRXhmTXpBd1dETXdNQzVxY0djfDNmMWU2Y2U2Nzc4YTFjOGM4ZWM2YTllNzlhZmQ2Y2VlY2Y3ZDdhMjU1MTZkZTBlODY0ZGJiNGI1NDVlOGYyZWM
https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-BSTL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyODV8aW1hZ2UvanBlZ3xhR1JpTDJoaU5pOHhNREEzTmpNek1UWXpPRGd4TkM5SlRrUllXRmhNUTB0RFRGSmZRMTh4VTA5TVgwSlRWRXhmTXpBd1dETXdNQzVxY0djfDNmMWU2Y2U2Nzc4YTFjOGM4ZWM2YTllNzlhZmQ2Y2VlY2Y3ZDdhMjU1MTZkZTBlODY0ZGJiNGI1NDVlOGYyZWM
CLIMAX METAL
CLIMAX METAL
GMC-20-B
CLIMAX METAL CLIMAX METAL
Description
GMC-20-B SET SCREW COLLAR ; 20MM BORE BLK OXD STL
20MM Bore; Shaft Collar; Steel; 32MM Outside Diameter; 14MM Width; One Set Screw; M6 X 6 Set Screw Size; One Piece Solid
Part #
GMC-20-B
BDI #
195755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GMC-20-B/p/195755
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.049
EAN
0044861054468
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M6 X 6
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
20MM Bore; Shaft Collar; Steel; 32MM Outside Diameter; 14MM Width; One Set Screw; M6 X 6 Set Screw Size; One Piece Solid
Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

