

CLIMAX METAL
CLIMAX METAL
M1C-10
CLIMAX METAL CLIMAX METAL
Description
M1C-10 CLAMP COLLAR ; 10MM BORE BLK OXD STL
10MM Bore; Shaft Collar; Steel; 25.4MM Outside Diameter; 9MM Width; M3 X 10 Clamp Screw Size; One Piece Split
Part #
M1C-10
BDI #
196584
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M1C-10/p/196584
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.085
EAN
0044861610107
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M3 X 10
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
10MM Bore; Shaft Collar; Steel; 25.4MM Outside Diameter; 9MM Width; M3 X 10 Clamp Screw Size; One Piece Split
Outside Diameter
1 Inch | 25.4 Millimeter
Width
0.354 Inch | 9 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh