

CLIMAX METAL
CLIMAX METAL
C405M-70x110
CLIMAX METAL CLIMAX METAL
Description
C405M-70X110 KEYLESS LOCKING ASSEMBLY ; 70MM X 110MM
Keyless Locking Assembly; 70MM Bore; 110MM Outside Diameter; 80.01MM Length; 89.992MM Length Including Cap; Steel; C405 Series; M10 X 60 Cap Screw
Part #
C405M-70x110
BDI #
194455
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405M-70x110/p/194455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6.2
EAN
0044861076989
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M10 X 60
Other Features
10 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405M-70X110
Weight / LBS
6.7
Long Description
Keyless Locking Assembly; 70MM Bore; 110MM Outside Diameter; 80.01MM Length; 89.992MM Length Including Cap; Steel; C405 Series; M10 X 60 Cap Screw
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Length Including Cap
3.543 Inch | 89.992 Millimeter
Length
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh