Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLDB150/200 https://www.bdiexpress.com/medias/INDPTILCKASY-KLDB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTh8aW1hZ2UvanBlZ3xhR013TDJoak9DODVPRE0wTkRrMU1URTFNamswTDBsT1JGQlVTVXhEUzBGVFdWOUxURVJDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDhiYmJlZWY3ZWI5NzM3NWQ1ZTJkZDM1OTEyZDAxNGZjZjYxMzFjMGZkNzcxMzVkNWJkY2Q3ZTA0YzQzMzg2NTU
19419655 Keyless Locking Assemblies 

PT INTERNATIONAL PT INTERNATIONAL

KLDB150/200

Description

KLDB150/200 KEYLESS BUSHING ; SERIES DB 150/200

Keyless Screw Locking Assembly; 150MM Bore; 200MM Outside Diameter; 84MM Length; 14MM Additional Length for Cap; Steel; KLDB Series; M14 X 45 Cap Screw

Part #

KLDB150/200

BDI #
19419655

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
8.12
EAN
0800675280529
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLDB
Cap Screw
M14 X 45
Other Features
10 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
KLDB150/200
Weight / LBS
17.968
Long Description
Keyless Screw Locking Assembly; 150MM Bore; 200MM Outside Diameter; 84MM Length; 14MM Additional Length for Cap; Steel; KLDB Series; M14 X 45 Cap Screw
Bore
5.906 Inch | 150 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Length
3.307 Inch | 84 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh