Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL015X019E https://www.bdiexpress.com/medias/INDUSTLCKASY-EL-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzd8aW1hZ2UvanBlZ3xhR1ppTDJoa01DOHhNRE0yTlRNeU1EYzFOekkzT0M5SlRrUlZVMVJNUTB0QlUxbGZSVXhmUzB4RFMxOVRWRXhmTXpBd2VETXdNQzVxY0djfGY2MzcwYmI1ZGI5NjEwNWEyNGY0ZjUzMjM1MzMzYjU3NzBjNzg1ZjZjYWIyMThjOTQwNzZmNmFhYmY4YWVlMTc
25165585 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL015X019E

Description

PL015X019E POWERLOCK BUSHING

Keyless Screw Locking Assembly; 15MM Bore; 19MM Outside Diameter; Keyless Split Ring Locking Assembly 6.299MM Length; Steel; EL Series; M4 Cap Screw

Part #

PL015X019E

BDI #
25165585

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
EL
Cap Screw
M4
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
Weight / LBS
0.011
Long Description
Keyless Screw Locking Assembly; 15MM Bore; 19MM Outside Diameter; Keyless Split Ring Locking Assembly 6.299MM Length; Steel; EL Series; M4 Cap Screw
Bore
0.591 Inch | 15 Millimeter
Length
0.248 Inch | 6.299 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh