

TSUBAKI
TSUBAKI
PL016X032 RE-SS
TSUBAKI TSUBAKI
Description
PL016X032 RE-SS KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 16MM Bore; 32MM Outside Diameter; 18.491MM Length; 4MM Additional Length for Cap; Stainless Steel; RE Series; M4 X 14 Cap Screw
Part #
PL016X032 RE-SS
BDI #
22382007
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL016X032-RE-SS/p/22382007
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.082
EAN
0097039673411
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Series
RE
Cap Screw
M4 X 14
Other Features
6 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL016X032RE-SS
Weight / LBS
0.18
Long Description
Keyless Screw Locking Assembly; 16MM Bore; 32MM Outside Diameter; 18.491MM Length; 4MM Additional Length for Cap; Stainless Steel; RE Series; M4 X 14 Cap Screw
Bore
0.63 Inch | 16 Millimeter
Length
0.728 Inch | 18.491 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh