

TSUBAKI
TSUBAKI
PL019X024 EF
TSUBAKI TSUBAKI
Description
PL019X024 EF KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 19MM Bore; 24MM Outside Diameter; 27MM Length; 5MM Additional Length for Cap; Steel; EF Series; M5 X 20 Cap Screw
Part #
PL019X024 EF
BDI #
22382025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL019X024-EF/p/22382025
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.109
EAN
0097039656230
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
EF
Cap Screw
M5 X 20
Other Features
4 Locking Screws | Self Centering | Thin Profile
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL019X024EF
Weight / LBS
0.24
Long Description
Keyless Screw Locking Assembly; 19MM Bore; 24MM Outside Diameter; 27MM Length; 5MM Additional Length for Cap; Steel; EF Series; M5 X 20 Cap Screw
Outside Diameter
0.945 Inch | 24 Millimeter
Length
1.063 Inch | 27 Millimeter
Bore
0.748 Inch | 19 Millimeter
Additional Length for Cap
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh